Shop All Expansion Reamers
Kodiak Cutting Tools
1-3/8 Inch HSS Expansion Reamer Straight Flute Straight Shank
Mfr # 5494786
Zoro # G8611139
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.3750 (1-3/8zinch)
- Overall Length 12
- Number of Flutes 12
- Drilling Length 1
- Drill Bit Size 1.3750 (1-3/8zinch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494786
- Zoro # G8611139
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 1.3750 (1-3/8zinch) |
Overall Length | 12 |
Drilling Length | 1 |
Drill Bit Size | 1.3750 (1-3/8zinch) |
Length of Cut | 2 |
Shank Diameter | 1 |
Details
Number of Flutes | 12 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Pliers Long Nose 6in (083-11216)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12284)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1030)
- WESTWARD Socket Wrench Set, 1/4", 3/8", 1/2"Dr, 145pc (4YP77)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- ALFA TOOLS 1/4"-1-1/2" Plumber'S Premium High-Speed Steel Reamer (MR54575)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- Kodiak Cutting Tools Reamers