Shop All Hand Reamers
Kodiak Cutting Tools
1-3/8" High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497448
Zoro # G8665370
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-5/16
- Number of Flutes [Delete]
- Size 1.3750 (1-3/8zinch)
- Drill Bit Size 1.3750 (1-3/8zinch)
- Drilling Length 1.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497448
- Zoro # G8665370
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 6-5/16 |
Size | 1.3750 (1-3/8zinch) |
Drill Bit Size | 1.3750 (1-3/8zinch) |
Drilling Length | 1.3750 |
Shank Diameter | 1.375 |
Details
Number of Flutes | [Delete] |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Socket Saver Bit (5109090)
- DRILL AMERICA #2 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/8, HSS (21ML08)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/2" (01019)
- KODIAK CUTTING TOOLS 1-3/16" Safety Reamer Left-Hand Spiral (5532956)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS 11/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497074)
- BETA Round Bit Reamer (017160001)
- Kodiak Cutting Tools Reamers