Shop All Cobalt End Mills
Kodiak Cutting Tools
1-3/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated
Mfr # 5531163
Zoro # G8633916
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2
- Overall Length 2
- Number of Flutes 6
- Size 1.375 (1-3/8zinch)
- Drill Bit Size 1.375 (1-3/8zinch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5531163
- Zoro # G8633916
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 2 |
Overall Length | 2 |
Size | 1.375 (1-3/8zinch) |
Drill Bit Size | 1.375 (1-3/8zinch) |
Drilling Length | 1 |
Shank Diameter | 1 |
Details
Number of Flutes | 6 |
Coating | ALTIN |
Description
Single End 6 Flute
Cobalt
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-602983)
- GEDORE Convertor 1/2" To 3/4" (1932)
- BETA SAE T-Handle Hex Key, 5/32 in Tip Size, 5 1/2 in Long, 2 1/2 in Short (96T INOX)
- KNIPEX 10 in Crimper RG-58, RG-59/62/71/223 (97 52 10)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (464-250011)
- Kodiak Cutting Tools Cobalt End Mills