Shop All Hand Taps
Kodiak Cutting Tools
1-3/8"-6 Standard Hand Tap Fractional
Mfr # 5506677
Zoro # G8608339
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 3
- Overall Length 3
- Number of Flutes 4
- Tap Style Plug
- Size 1-3/8zinch-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5506677
- Zoro # G8608339
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 3 |
Overall Length | 3 |
Size | 1-3/8zinch-6 |
Drill Bit Size | 1-3/8zinch-6 |
Drilling Length | 1.108 |
Shank Diameter | 1.108 |
Square Size | 0.831 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H4 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 0.1865" Sz, HSS, Straight (C25362)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-24UNF (342563)
- KNIPEX 3 Piece Channellock Plastic Grip Plier Wrench Set Dipped Handle (00 20 06 US2)
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 3/8" X (1614)
- KODIAK CUTTING TOOLS M20X2.5 Standard Hand Tap Metric TIN Coated (5544091)
- KODIAK CUTTING TOOLS 5/8-11 Standard Hand Tap Fractional (5504994)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5502981)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap Fractional (5504488)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499153)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501177)
- DRILL AMERICA 5/8"-18 Carbon Steel Hand Tap Set (DWTS5/8-18)
- Kodiak Cutting Tools Taps