Shop All Expansion Reamers
Kodiak Cutting Tools
1-3/32 High Speed Steel Expansion Reamer Straight Flute Taper Shank
Mfr # 5495072
Zoro # G8648415
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.0938 (1-3/32zinch)
- Overall Length 7/8
- Drill Bit Size 1.0938 (1-3/32zinch)
- Drilling Length 3
- Morse Taper 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495072
- Zoro # G8648415
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 1.0938 (1-3/32zinch) |
Overall Length | 7/8 |
Drill Bit Size | 1.0938 (1-3/32zinch) |
Drilling Length | 3 |
Details
Morse Taper | 3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L98)
- DEWALT 1/2" PP Industrial Cobalt (DWA1232)
- DRILL AMERICA 1/4"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/4)
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- ALFA TOOLS 1/4"-1-1/2" Plumber'S Premium High-Speed Steel Reamer (MR54575)
- Kodiak Cutting Tools Reamers