Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
1-3/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt
Mfr # 5415839
Zoro # G8620607
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1.0938 (1-3/32zinch)
- Size 1.0938 (1-3/32zinch)
- Overall Length 6-7/8
- Number of Flutes 2
- Morse Taper No.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5415839
- Zoro # G8620607
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1.0938 (1-3/32zinch) |
Size | 1.0938 (1-3/32zinch) |
Overall Length | 6-7/8 |
Drilling Length | No.4 |
Details
Number of Flutes | 2 |
Morse Taper | No.4 |
Description
Made with Premium Grade High Speed Steel118 Degree Drill Point Angle These taper shank drill feature the standard Morse taper shank design Available in larger sizes, up to a 2 Inch drill diameter. Morse taper shanks range from MT1 to MT5 These drills are sold individually
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/2" 3Xd HSS Se .532 X 1.596 Drill .781 Cbore 1/2 Shank 4-1/2 Oal (50-L2-388)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- DRILL AMERICA #36 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD36)
- GREENLEE Arbor, Round, Fit HoleSaw 9/16 - 1-3/16in (37157)
- KODIAK CUTTING TOOLS #9 High Speed Steel Taper Pin Reamer Straight Flute (5496282)
- KODIAK CUTTING TOOLS #3/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496623)
- KODIAK CUTTING TOOLS 45/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415564)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Straight Flute (5496271)
- KODIAK CUTTING TOOLS 63/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415762)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Straight Flute (5496238)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/4 (53180)
- Kodiak Cutting Tools Drill Bits