Shop All Bridge Reamers
Kodiak Cutting Tools
1-3/16" Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5498108
Zoro # G8592984
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
- Number of Flutes 5
- Size 1.1875 (1-3/16zinch)
- Drill Bit Size 1.1875 (1-3/16zinch)
- Drilling Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498108
- Zoro # G8592984
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 12 |
Size | 1.1875 (1-3/16zinch) |
Drill Bit Size | 1.1875 (1-3/16zinch) |
Drilling Length | 3 |
Details
Number of Flutes | 5 |
Morse Taper | 3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP7/16)
- POWERBUILT 3/8" Drive 4Mm Hex Bit Socket (648418)
- EMPIRE LEVEL 12" True Blue Laser Etched Rafter Square (E3992)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-9 Ft 11-1/2)
- KODIAK CUTTING TOOLS 7/16 Taper Shank Bridge Reamer Left-Hand Spiral (5498042)
- KODIAK CUTTING TOOLS 5/8 Taper Shank Bridge Reamer Left-Hand Spiral (5498064)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- TINKERTOOLS 0.625 in. High Speed 0.5 in. Straight Shank Spiral Flute Bridge Reamer (TI2682445)
- DRILL AMERICA 9/16" Hex Shank Bridge Reamer (DWRRB9/16HEX)
- ZORO SELECT Construction Reamer, 1 In., 7-1/4 In. L (13H846)
- DRILL AMERICA 1-1/4" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-1/4)
- Kodiak Cutting Tools Reamers