Shop All Hand Reamers
Kodiak Cutting Tools
1-3/16" Safety Reamer Left-Hand Spiral
Mfr # 5532956
Zoro # G8632875
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Number of Flutes 5
- Size 1.1875 (1-3/16zinch)
- Drill Bit Size 1.1875 (1-3/16zinch)
- Drilling Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5532956
- Zoro # G8632875
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7 |
Size | 1.1875 (1-3/16zinch) |
Drill Bit Size | 1.1875 (1-3/16zinch) |
Drilling Length | 5 |
Length of Cut | 5 |
Details
Number of Flutes | 5 |
Description
Safety StyleHigh Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.29mm (112402290)
- BULBHEAD Red Dog Universal Socket Tool 1 pk (16275-8)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X20)
- KODIAK CUTTING TOOLS 11/64 Cobalt Reamer Right-Hand Spiral (5490848)
- KODIAK CUTTING TOOLS .2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes (5492410)
- KODIAK CUTTING TOOLS #14 High Speed Steel Reamer Right-Hand Spiral (5488967)
- KODIAK CUTTING TOOLS #12 Cobalt Reamer Right-Hand Spiral (5490958)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- BETA Round Bit Reamer (017160001)
- Kodiak Cutting Tools Reamers