Shop All Hand Reamers
Kodiak Cutting Tools
1-3/16" High Speed Steel Reamer Right-Hand Spiral
Mfr # 5490122
Zoro # G8587077
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11
- Size 1.1875 (1-3/16zinch)
- Drill Bit Size 1.1875 (1-3/16zinch)
- Drilling Length .9990
- Shank Diameter 0.999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490122
- Zoro # G8587077
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 11 |
Size | 1.1875 (1-3/16zinch) |
Drill Bit Size | 1.1875 (1-3/16zinch) |
Drilling Length | .9990 |
Shank Diameter | 0.999 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench Set, Combination (05020012001)
- CRAFTSMAN Slip Joint Pliers, 6 (CMHT81712)
- PROTO 1/4" Drive Hex Bit Ball End Socket Set, SAE, 8 pcs (J4770-8B)
- PROTO Anti-Vibe® Ball Pein Hammer - 48 oz. (J1348AVP)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- KODIAK CUTTING TOOLS 1-3/16" Safety Reamer Left-Hand Spiral (5532956)
- KODIAK CUTTING TOOLS 15/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497393)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Reamer (DWRRHD1/4)
- Kodiak Cutting Tools Hand Reamers