Shop All Bridge Reamers
Kodiak Cutting Tools
1-1/8" Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5498097
Zoro # G8589055
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
- Number of Flutes 5
- Size 1.1250 (1-1/8zinch)
- Drill Bit Size 1.1250 (1-1/8zinch)
- Drilling Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498097
- Zoro # G8589055
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 12 |
Size | 1.1250 (1-1/8zinch) |
Drill Bit Size | 1.1250 (1-1/8zinch) |
Drilling Length | 3 |
Details
Number of Flutes | 5 |
Morse Taper | 3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GLS-23)
- STEELMAN Non-Marring Magnetic Tool, Parts Tray 4-Piece Set (41811)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 6)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20562610R)
- KODIAK CUTTING TOOLS 7/16 Taper Shank Bridge Reamer Left-Hand Spiral (5498042)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- ZORO SELECT Construction Reamer, 13/16 In., 7-1/4 L (13H843)
- DRILL AMERICA 7/8" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS7/8)
- ZORO SELECT Construction Reamer, 1-1/2 In., 13 In. L (13H813)
- DRILL AMERICA 1" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1INCH)
- DRILL AMERICA HSS 1/2" Straight Shank Bridge Reamer Set - 12 Piece (DWRRBSS-SET)
- Kodiak Cutting Tools Reamers