Shop All Expansion Reamers
Kodiak Cutting Tools
1-1/8 Inch HSS Expansion Reamer Straight Flute Straight Shank
Mfr # 5494720
Zoro # G8591338
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11
- Size 1.1250 (1-1/8zinch)
- Drill Bit Size 1.1250 (1-1/8zinch)
- Drilling Length 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494720
- Zoro # G8591338
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 11 |
Size | 1.1250 (1-1/8zinch) |
Drill Bit Size | 1.1250 (1-1/8zinch) |
Drilling Length | 7/8 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS NUT COUPLING 10-24 4PK (11834)
- DAYTON Vertical Mounting Base (6X094)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD68LW)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (357504)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE3/4)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- ALFA TOOLS 1/4"-1-1/2" Plumber'S Premium High-Speed Steel Reamer (MR54575)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- Kodiak Cutting Tools Expansion Reamers