Shop All Hand Reamers
Kodiak Cutting Tools
1-1/8" High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497426
Zoro # G8670200
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-13/16
- Number of Flutes [Delete]
- Size 1.1250 (1-1/8zinch)
- Drill Bit Size 1.1250 (1-1/8zinch)
- Drilling Length 1.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497426
- Zoro # G8670200
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 5-13/16 |
Size | 1.1250 (1-1/8zinch) |
Drill Bit Size | 1.1250 (1-1/8zinch) |
Drilling Length | 1.1250 |
Shank Diameter | 1.125 |
Details
Number of Flutes | [Delete] |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8" A High Speed Steel Keyway Broach With 1 Shim (2006-1008)
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, Metric, 7 pcs (J4770-37)
- WILLIAMS Williams Box Wrench Set, 7 pcs., SAE (WS-7707)
- OSG Corner Radius Carbide End Mills (VGM6-0074)
- KODIAK CUTTING TOOLS 11/64 Cobalt Reamer Right-Hand Spiral (5490848)
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497195)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- Kodiak Cutting Tools Reamers