Shop All Cobalt End Mills
Kodiak Cutting Tools
1-1/8" Cobalt Endmill 2 Flute Single End ALTIN Coated
Mfr # 5532879
Zoro # G8639699
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8
- Number of Flutes 2
- Size 1.125 (1-1/8zinch)
- Drill Bit Size 1.125 (1-1/8zinch)
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5532879
- Zoro # G8639699
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 1-5/8 |
Size | 1.125 (1-1/8zinch) |
Drill Bit Size | 1.125 (1-1/8zinch) |
Drilling Length | 1 |
Shank Diameter | 1 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
Single End
2 Flute Cobalt ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Hole Saw, 1-1/4 (36-522)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075903/4)
- GEDORE Arc Punch, 19mm (570019)
- OCHSENKOPF Tong (OX 52-0000)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- Kodiak Cutting Tools End Mills