Shop All Hand Taps
Kodiak Cutting Tools
1-1/8"-7 Standard Hand Tap Fractional
Mfr # 5506259
Zoro # G8577216
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-9/16
- Tap Style Taper
- Number of Flutes 4
- Size 1-1/8zinch-7
- Drill Bit Size 1-1/8zinch-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5506259
- Zoro # G8577216
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2-9/16 |
Size | 1-1/8zinch-7 |
Drill Bit Size | 1-1/8zinch-7 |
Drilling Length | .896 |
Square Size | 0.672 |
Shank Diameter | 0.896 |
Details
Tap Style | Taper |
Number of Flutes | 4 |
Limit | H4 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 11/32 Hex 75mm 3/8 Sq. Drive (3012A.75-11/32)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3"L (57-370)
- RIDGID Pipe Thread Die, 1 1/2 In, Alloy, 4Pc (37845)
- WESTWARD Fish Stick Bullet Nose Tip, 21CJ17/21CJ18 (21CJ20)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499065)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502651)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543772)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511132)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Standard Hand Tap Metric (5511253)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504356)
- REGAL CUTTING TOOLS 3/8-28 NS Hand Tap H3 4 Flt Bottom (011979AS)
- Kodiak Cutting Tools Taps