Shop All Hex Dies
Kodiak Cutting Tools
1-1/8"-12 Die Hex Rethreading Carbon Steel
Mfr # 5471301
Zoro # G8620010
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1
- Thickness 1
- Drill Bit Size 1-1/8zinch-12
- Drilling Length 2
- Hex OD 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471301
- Zoro # G8620010
- Country of Origin United States
- Category Hex Dies
Dimensions
Overall Length | 1 |
Size | 1-1/8zinch-12 |
Drill Bit Size | 1-1/8zinch-12 |
Drilling Length | 2 |
Details
Thickness | 1 |
Hex OD | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85513)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22878)
- CRESCENT NICHOLSON 10 in. L Wood Rasp Half Round 1 pc (19427N)
- EAZYPOWER Bit Holder, 5" (35792/B)
- KODIAK CUTTING TOOLS M20X2.5 Die Hex Rethreading Carbon Steel Metric (5471554)
- KODIAK CUTTING TOOLS 3/8-16 Die Hex Rethreading Carbon Steel (5471081)
- KODIAK CUTTING TOOLS 1/4-18 Die Hex Rethreading Carbon Steel NPT (5471587)
- KODIAK CUTTING TOOLS M10X1.25 Die Hex Rethreading Carbon Steel Metric (5471444)
- KODIAK CUTTING TOOLS M24X3.0 Die Hex Rethreading Carbon Steel Metric (5471565)
- KODIAK CUTTING TOOLS 7/16-20 Die Hex Rethreading Carbon Steel (5471114)
- VERSADRIVE ImpactaDie, 1/4-20 UNC, 24mm Hex Die Nut (302820-0010)
- Kodiak Cutting Tools Dies