Shop All Bridge Reamers
Kodiak Cutting Tools
1-1/4" Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5498119
Zoro # G8564616
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13
- Size 1.2500 (1-1/4zinch)
- Number of Flutes 5
- Drill Bit Size 1.2500 (1-1/4zinch)
- Drilling Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498119
- Zoro # G8564616
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 13 |
Size | 1.2500 (1-1/4zinch) |
Drill Bit Size | 1.2500 (1-1/4zinch) |
Drilling Length | 4 |
Details
Number of Flutes | 5 |
Morse Taper | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 1-3/4 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 1-3/4)
- BLAIR Holecutter, 1-3/8" dia. (14644)
- DRILL AMERICA 15/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X15/32)
- PALMGREN Bench Vise, 8"x8", Knurled (9629688)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- KODIAK CUTTING TOOLS 7/16 Taper Shank Bridge Reamer Left-Hand Spiral (5498042)
- EAGLE TAPTEK CUTTING TOOLS 13/16 HIGH SPEED STEEL HEX NUT SHANK TAPER CAR (CR975-052-I)
- DRILL AMERICA 11/16" Hex Shank Long Bridge Reamer (KFDRB11/16HEX-LONG)
- DRILL AMERICA 1-11/16" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-11/16)
- DRILL AMERICA 15/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB15/16HEX)
- DRILL AMERICA 1-9/16" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-9/16)
- Kodiak Cutting Tools Bridge Reamers