Shop All Expansion Reamers
Kodiak Cutting Tools
1-1/4 Inch HSS Expansion Reamer Straight Flute Taper Shank
Mfr # 5495127
Zoro # G8649900
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.2500 (1-1/4zinch)
- Overall Length 1
- Drill Bit Size 1.2500 (1-1/4zinch)
- Drilling Length 4
- Morse Taper 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495127
- Zoro # G8649900
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 1.2500 (1-1/4zinch) |
Overall Length | 1 |
Drill Bit Size | 1.2500 (1-1/4zinch) |
Drilling Length | 4 |
Details
Morse Taper | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILBAR Safety Wire Twister, 10-1/2In (3W6)
- DORIAN Knurl Wheel, SW4, STR, 1 In OD, 25 TPI (SW4S-25-HSB-CP)
- HOUGEN-OGURA 15/16 in. Round Punch (76368)
- FEIN CG13-125PDE 5 In. Angle Grinder (CG13-125PDE)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/4)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 1-5/32" HSS Straight Shank Machine Expansion Reamer (DWRRE1-5/32)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1-1/4)
- Kodiak Cutting Tools Expansion Reamers