Shop All Cobalt End Mills
Kodiak Cutting Tools
1-1/4 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated
Mfr # 5467506
Zoro # G8635334
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2
- Overall Length 2
- Number of Flutes 6
- Size 1.250 (1-1/4zinch)
- Drill Bit Size 1.250 (1-1/4zinch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5467506
- Zoro # G8635334
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 2 |
Overall Length | 2 |
Size | 1.250 (1-1/4zinch) |
Drill Bit Size | 1.250 (1-1/4zinch) |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Coating | ALTIN |
Description
Single End Multi Flute
Cobalt
Rougher
ALTIN Coated
Rougher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Swivel Foot Spindle, 5/16-18, 0.56, 2.75 (507206)
- TE-CO T-Nu/Stud Kit, Use W/ 5/8, 38 Pcs (20606)
- GROZ Handle Sledge Hammers, 6 lb., 30" (34511)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7114PT)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- Kodiak Cutting Tools End Mills