Shop All Pipe Taps
Kodiak Cutting Tools
1-1/4 Inch-11-1/2 HSS Taper Pipe Tap NPT Interrupted Thread
Mfr # 5512221
Zoro # G8571625
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Overall Length 4
- Size 1-1/4zinch-11-1/2
- Drill Bit Size 1-1/4zinch-11-1/2
- Drilling Length 1.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512221
- Zoro # G8571625
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 4 |
Size | 1-1/4zinch-11-1/2 |
Drill Bit Size | 1-1/4zinch-11-1/2 |
Drilling Length | 1.3125 |
Square Size | 0.984 |
Shank Diameter | 1.3125 |
Square Length | 15/16 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Description
NPT Interrupted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW DOMINATOR ST 3 PC SET 7-S 12-S 18-S (MY61354)
- WESTWARD Snap-Off Utility Knife Snap-Off, 5 in L (402L09)
- DIABLO 4" 10TPI High Carbon Steel T-Shank Jig Saw Blades for Reverse Cuts 5Pk (DJT101BR5)
- PROTO 1 in Drive Impact Socket 38 mm Size 6 pt Standard Depth, Black Oxide (J10038M)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Interrupted Thread Steam Oxide (5533660)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512320)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533715)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPT (5512078)
- KODIAK CUTTING TOOLS 1-1/2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512122)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- Kodiak Cutting Tools Pipe Taps