Shop All Cobalt End Mills
Kodiak Cutting Tools
1-1/4" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated
Mfr # 5531152
Zoro # G8631140
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 2
- Overall Length 2
- Number of Flutes 6
- Size 1.250 (1-1/4zinch)
- Drilling Length 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5531152
- Zoro # G8631140
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 2 |
Overall Length | 2 |
Size | 1.250 (1-1/4zinch) |
Drilling Length | 1-1/4 |
Drill Bit Size | 1.250 (1-1/4zinch) |
Details
Number of Flutes | 6 |
Coating | ALTIN |
Description
Single End 6 Flute
Cobalt
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (477351)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 25/64 (47606)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (2087-5)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- OSG End Mill, Cobalt, 3/16, 4 FL, SGL Sq End, NC (5400200)
- Kodiak Cutting Tools Cobalt End Mills