Shop All Hand Taps
Kodiak Cutting Tools
1-1/4"-7 Standard Hand Tap Fractional
Mfr # 5506457
Zoro # G8587445
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-9/16
- Tap Style Taper
- Number of Flutes 4
- Size 1-1/4zinch-7
- Drill Bit Size 1-1/4zinch-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5506457
- Zoro # G8587445
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2-9/16 |
Size | 1-1/4zinch-7 |
Drill Bit Size | 1-1/4zinch-7 |
Drilling Length | 1.021 |
Square Size | 0.766 |
Shank Diameter | 1.021 |
Details
Tap Style | Taper |
Number of Flutes | 4 |
Limit | H4 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS 1/8 Inch - 3mm Straight Gouge (22310)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- JET M15-K3 Hss Knife Set For Model 15S (3) (708816)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short (19712)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502541)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510890)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- KODIAK CUTTING TOOLS M18X2.5 High Speed Steel Standard Hand Tap Metric (5511374)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502002)
- DRILL AMERICA 1"-10 HSS Plug Hand Tap (DWTST1-10P)
- Kodiak Cutting Tools Hand Taps