Shop All Hex Dies
Kodiak Cutting Tools
1-1/4"-12 Die Hex Rethreading Carbon Steel
Mfr # 5471323
Zoro # G8636217
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1
- Thickness 1
- Drill Bit Size 1-1/4zinch-12
- Drilling Length 2-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471323
- Zoro # G8636217
- Country of Origin United States
- Category Hex Dies
Dimensions
Overall Length | 1 |
Size | 1-1/4zinch-12 |
Drill Bit Size | 1-1/4zinch-12 |
Drilling Length | 2-3/16 |
Details
Thickness | 1 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- JET Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps (577004)
- ZORO SELECT Chucking Reamer, 1.6250 In., 12 Flute, HSS (433-1.625)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Impact S (CMMT15839)
- KODIAK CUTTING TOOLS 1"-11-1/2 Die Hex Rethreading Carbon Steel NPT (5471631)
- KODIAK CUTTING TOOLS M6X1.0 Die Hex Rethreading Carbon Steel Metric (5471411)
- KODIAK CUTTING TOOLS 1/4-20 Die Hex Rethreading Carbon Steel (5471037)
- KODIAK CUTTING TOOLS 7/16-20 Die Hex Rethreading Carbon Steel (5471114)
- KODIAK CUTTING TOOLS 7/8-14 Die Hex Rethreading Carbon Steel (5471246)
- KODIAK CUTTING TOOLS 3/8-24 Die Hex Rethreading Carbon Steel (5471092)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-20 UNC (403108)
- Kodiak Cutting Tools Hex Dies