Shop All Pipe Taps
Kodiak Cutting Tools
1-1/4"-11-1/2 Taper Pipe Tap NPT TIN Coated
Mfr # 5533583
Zoro # G8613780
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Overall Length 4
- Size 1-1/4zinch-11-1/2
- Drill Bit Size 1-1/4zinch-11-1/2
- Drilling Length 1.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533583
- Zoro # G8613780
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 4 |
Size | 1-1/4zinch-11-1/2 |
Drill Bit Size | 1-1/4zinch-11-1/2 |
Drilling Length | 1.3125 |
Square Length | 15/16 |
Shank Diameter | 1.3125 |
Square Size | 0.984 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Coating | TIN |
Description
NPT Pipe TaperTIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Telescoping Gage, 1-1/4 to 2-1/8 In, Steel (155-124)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (42410)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (1832144)
- CRESCENT LUFKIN 5/8" X 6' Red End® Engineer's Scale Wood Rule (1066DN)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545766)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545755)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT TIN Coated (5533429)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPT (5512078)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (5TWT7)
- Kodiak Cutting Tools Pipe Taps