Shop All Pipe Taps
Kodiak Cutting Tools
1-1/4"-11-1/2 Taper Pipe Tap NPT Interrupted Thread TIN Coated
Mfr # 5533803
Zoro # G8641668
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Overall Length 4
- Size 1-1/4zinch-11-1/2
- Drill Bit Size 1-1/4zinch-11-1/2
- Drilling Length 1.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533803
- Zoro # G8641668
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 4 |
Size | 1-1/4zinch-11-1/2 |
Drill Bit Size | 1-1/4zinch-11-1/2 |
Drilling Length | 1.3125 |
Shank Diameter | 1.3125 |
Square Size | 0.984 |
Square Length | 15/16 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Coating | TIN |
Description
Interrupted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/4" Drive Square Long Length Bud (6993)
- LISLE SOCKET TAP #10 (LI70880)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NV90AG (SP 888-033)
- OSG Spiral Point Tap Plug, 3 Flutes (1231000)
- KODIAK CUTTING TOOLS 2"-11-1/2 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated (5512484)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT TIN Coated (5533495)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- KODIAK CUTTING TOOLS 3/4-14 Straight Pipe Tap NPS Tap TIN Coated (5512746)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- DRILL AMERICA 1/16"-27 NPT Carbon Steel Pipe Tap (DWTPT1/16)
- Kodiak Cutting Tools Taps