Shop All Expansion Reamers
Kodiak Cutting Tools
1-1/32 Inch HSS Expansion Reamer Straight Flute Straight Shank
Mfr # 5494687
Zoro # G8611534
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.0312 (1-1/32zinch)
- Overall Length 1-5/8
- Drill Bit Size 1.0312 (1-1/32zinch)
- Drilling Length 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494687
- Zoro # G8611534
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 1.0312 (1-1/32zinch) |
Overall Length | 1-5/8 |
Drill Bit Size | 1.0312 (1-1/32zinch) |
Drilling Length | 7/8 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14 in. (355mm) Chop Saw (D28730)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/8 In (18AC)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- ASIMETO 0.7-1.5" x 0.0001" Asimeto Dial Bore Gauge (7483211)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1-1/4)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- Kodiak Cutting Tools Expansion Reamers