Shop All Hand Taps
Kodiak Cutting Tools
1"-12 Standard Hand Tap Steam Oxide
Mfr # 5506094
Zoro # G8616924
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 4
- Tap Style Bottom
- Size 1zinch-12
- Drill Bit Size 1zinch-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5506094
- Zoro # G8616924
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2-1/2 |
Size | 1zinch-12 |
Drill Bit Size | 1zinch-12 |
Drilling Length | .800 |
Shank Diameter | 0.8 |
Square Size | 0.6 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | H4 |
Description
Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Drill Pouch, Modbox (55836MB)
- TEKTON 1/2" Drive Twist Lock Socket Clip Set (OSC02005)
- DRILL AMERICA 13/16"x1/2" HSS 4 Flute Single End End Mill (DWCF333)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 0 Pockets (5110-48)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5505907)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543772)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502541)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503597)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511132)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 14mm - 1.25 (1749)
- Kodiak Cutting Tools Taps