Shop All Cobalt End Mills
Kodiak Cutting Tools
1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated
Mfr # 5468639
Zoro # G8640380
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2
- Overall Length 2
- Number of Flutes 6
- Size 1.500 (1-1/2zinch)
- Drill Bit Size 1.500 (1-1/2zinch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5468639
- Zoro # G8640380
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 2 |
Overall Length | 2 |
Size | 1.500 (1-1/2zinch) |
Drill Bit Size | 1.500 (1-1/2zinch) |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Coating | ALTIN |
Description
Single End
Multi Flute
Cobalt
Rougher Fine
ALTIN Coated
Rougher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (421194)
- STANLEY Combination Square 12 In (46-222)
- MILWAUKEE TOOL 14 in. Segmented Ductile Iron Cutting Blade (49-93-7340)
- PREVOST Non-Scratch Blow Gun, 1/4" FNPT (27202 PRE)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- OSG End Mill, XL, Carbide, 1/4, 4 FL, SGL Sq End (484-2500)
- Kodiak Cutting Tools End Mills