Shop All Pipe Taps
Kodiak Cutting Tools
1-1/2 Inch-11-1/2 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coat
Mfr # 5512483
Zoro # G8605024
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Overall Length 1-3/4
- Size 1-1/2zinch-11-1/2
- Drill Bit Size 1-1/2zinch-11-1/2
- Drilling Length 1.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512483
- Zoro # G8605024
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-3/4 |
Size | 1-1/2zinch-11-1/2 |
Drill Bit Size | 1-1/2zinch-11-1/2 |
Drilling Length | 1.5000 |
Shank Diameter | 1.5 |
Square Length | 1 |
Square Size | 1.125 |
Details
Item | Pipe Tap |
Number of Flutes | 7 |
Coating | TIN |
Description
NPTF DrysealInterrupted Thread TIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Compact Drill Holster (TB-CT-20-S)
- BONDHUS T-HANDLE T45 (BH33045)
- VEGA Phillips 3 Power Bit x 6 (1150P3A)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9312)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545755)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- KODIAK CUTTING TOOLS 3/8-18 High Speed Steel Taper Pipe Tap NPT (5512067)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533715)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPTF (1200600900)
- Kodiak Cutting Tools Pipe Taps