Shop All Hand Reamers
Kodiak Cutting Tools
1-1/2" High Speed Steel Reamer Right-Hand Spiral
Mfr # 5490177
Zoro # G8587689
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2
- Size 1.5000 (1-1/2zinch)
- Drill Bit Size 1.5000 (1-1/2zinch)
- Drilling Length 1.2490
- Shank Diameter 1.249
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490177
- Zoro # G8587689
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 1.5000 (1-1/2zinch) |
Drill Bit Size | 1.5000 (1-1/2zinch) |
Drilling Length | 1.2490 |
Shank Diameter | 1.249 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80 L, 0.125 W, 0.025 Thick, Carbon Steel (415001)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (32PJ38)
- DE-STA-CO Manual Toggle Clamp, U-Bar, 200lb. (202-UL)
- BONDHUS SAE L-Shape Hex Key, 7/8" Tip Size (12120)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Right-Hand Spiral (5490771)
- KODIAK CUTTING TOOLS 1-3/16" Safety Reamer Left-Hand Spiral (5532956)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS #28 High Speed Steel Reamer Right-Hand Spiral (5488758)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- H & H INDUSTRIAL PRODUCTS F High Speed Steel Adjustable Blade Reamer (25/32-27/32) (2006-9183)
- Kodiak Cutting Tools Hand Reamers