Shop All Cobalt End Mills
Kodiak Cutting Tools
1-1/2" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated
Mfr # 5531185
Zoro # G8584959
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2
- Overall Length 2
- Number of Flutes 4
- Size 1.500 (1-1/2zinch)
- Drill Bit Size 1.500 (1-1/2zinch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5531185
- Zoro # G8584959
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 2 |
Overall Length | 2 |
Size | 1.500 (1-1/2zinch) |
Drill Bit Size | 1.500 (1-1/2zinch) |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Single End 6 Flute
Cobalt
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Straight Draw Shave 8 (TMB-08DS)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- WELLER Crescent Assorted in. X 1/2 in. drive SAE 6 Point Deep Impact Socket Set 8 pc (CIMS2N)
- MAYHEW STEEL PRODUCTS JIMMY BAR PLATED 1/2" X 15" (MY49000)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x3x5 (C42917)
- Kodiak Cutting Tools Cobalt End Mills