Shop All Cobalt End Mills
Kodiak Cutting Tools
1-1/2" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated
Mfr # 5531174
Zoro # G8585029
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2
- Overall Length 2
- Number of Flutes 6
- Size 1.500 (1-1/2zinch)
- Drill Bit Size 1.500 (1-1/2zinch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5531174
- Zoro # G8585029
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 2 |
Overall Length | 2 |
Size | 1.500 (1-1/2zinch) |
Drill Bit Size | 1.500 (1-1/2zinch) |
Drilling Length | 1 |
Shank Diameter | 1 |
Details
Number of Flutes | 6 |
Coating | ALTIN |
Description
Single End 6 Flute
Cobalt
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Extension Set 1/4", 3/8", 1/2" Dr, 2 in, 5 in, 6 in, 10 in, 12 in L, 6 Pieces, Chrome (J6000-6L)
- EAZYPOWER Countersink Drill, PK4 (30047)
- FREUD Slot Three Wing Slotting Cutter, 3/32 (56-106)
- ULLMAN Inspection Mirror, Telescoping, 6-1/2in.L (HTS-2)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C32941)
- Kodiak Cutting Tools Cobalt End Mills