Shop All Hand Taps
Kodiak Cutting Tools
1-1/2"-6 Standard Hand Tap Steam Oxide
Mfr # 5506930
Zoro # G8628815
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 3
- Overall Length 3
- Number of Flutes 4
- Tap Style Bottom
- Size 1-1/2zinch-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5506930
- Zoro # G8628815
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 3 |
Overall Length | 3 |
Size | 1-1/2zinch-6 |
Drill Bit Size | 1-1/2zinch-6 |
Drilling Length | 1.233 |
Square Size | 0.925 |
Shank Diameter | 1.233 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | H4 |
Description
Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPS (16358)
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- WESTWARD Ammeter (TT247133666G)
- WESTWARD C-Clamp, 12", Iron, Regular Duty, 2850 lb. (10D516)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap Fractional (5504642)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502607)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505588)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507139)
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511176)
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511187)
- DRILL AMERICA 1-1/16"-16 HSS Plug Hand Tap (DWTST1-1/16-16P)
- Kodiak Cutting Tools Taps