Shop All Pipe Taps
Kodiak Cutting Tools
1-1/2"-11-1/2 High Speed Steel Taper Pipe Tap NPT
Mfr # 5512122
Zoro # G8613187
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Overall Length 1-3/4
- Size 1-1/2zinch-11-1/2
- Drill Bit Size 1-1/2zinch-11-1/2
- Drilling Length 1.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512122
- Zoro # G8613187
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-3/4 |
Size | 1-1/2zinch-11-1/2 |
Drill Bit Size | 1-1/2zinch-11-1/2 |
Drilling Length | 1.5000 |
Square Size | 1.125 |
Shank Diameter | 1.5 |
Square Length | 1 |
Details
Item | Pipe Tap |
Number of Flutes | 7 |
Description
NPT
Taper Pipe Tap
Tap Blank Dimension Chart View
Taper Pipe Tap
Tap Blank Dimension Chart View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-503)
- MILWAUKEE TOOL 5/8"-11 x 6" Core Bit Extension (48-17-6010)
- KODIAK CUTTING TOOLS V62S 3/4 SINGLE END 6 FLUTE STUB VI EM ALCRO (5551964)
- DREMEL Aluminum Oxide Grinding Wheel (541)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- KODIAK CUTTING TOOLS 1/16-27 High Speed Steel Taper Pipe Tap NPT (5512023)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- KODIAK CUTTING TOOLS 3/4-14 Straight Pipe Tap NPS Tap TIN Coated (5512746)
- KODIAK CUTTING TOOLS 2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512133)
- KODIAK CUTTING TOOLS 3/8-18 High Speed Steel Taper Pipe Tap NPT (5512067)
- WESTWARD Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (2LXR4)
- Kodiak Cutting Tools Pipe Taps