Shop All Bridge Reamers
Kodiak Cutting Tools
1-1/16" Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5496865
Zoro # G8643689
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12
- Number of Flutes 5
- Size 1.0625 (1-1/16zinch)
- Drill Bit Size 1.0625 (1-1/16zinch)
- Drilling Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496865
- Zoro # G8643689
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 12 |
Size | 1.0625 (1-1/16zinch) |
Drill Bit Size | 1.0625 (1-1/16zinch) |
Drilling Length | 3 |
Details
Number of Flutes | 5 |
Morse Taper | 3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21mm Surface 65mm 3/8 Sq. Drive (3310M-21)
- GREY PNEUMATIC 1/2" Drive 24 Geared Teeth Quick Release Ratchet, 1/2"D, 24 Tooth (21024BRQ)
- TEKTON 8 mm Tip, 3/8 in. Drive, Metric (SHB13208)
- JOHNSON LEVEL & TOOL Magnetic Glo-View Torpedo Level, 9 In (1435-0900)
- KODIAK CUTTING TOOLS 7/16 Taper Shank Bridge Reamer Left-Hand Spiral (5498042)
- KODIAK CUTTING TOOLS 5/8 Taper Shank Bridge Reamer Left-Hand Spiral (5498064)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- DRILL AMERICA Bridge (Construction) Reamer 13/16" Magnetic Hex Shank Bridge Reamer (KFDRB13/16HEX-MAG)
- DRILL AMERICA 3/4" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS3/4)
- DRILL AMERICA 1-1/16" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1-1/16)
- DRILL AMERICA 1-1/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS1-1/16)
- Kodiak Cutting Tools Reamers