Shop All Expansion Reamers
Kodiak Cutting Tools
1-1/16 Inch HSS Expansion Reamer Straight Flute Straight Shank
Mfr # 5494698
Zoro # G8602206
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8
- Size 1.0625 (1-1/16zinch)
- Drill Bit Size 1.0625 (1-1/16zinch)
- Drilling Length 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494698
- Zoro # G8602206
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 1-5/8 |
Size | 1.0625 (1-1/16zinch) |
Drill Bit Size | 1.0625 (1-1/16zinch) |
Drilling Length | 7/8 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1.25 X 1.25 X 1.77" V-Block & Clamp Set (3402-0952)
- KLEIN TOOLS Ratcheting Box End Wrench, 1-Inch (53873)
- WESTWARD Wrench, Combination/Stubby, Metric, 9mm (54PP22)
- MILWAUKEE TOOL 15 pc. SAE Combination Wrench Set (48-22-9415)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- DRILL AMERICA 1-1/32" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-1/32)
- Kodiak Cutting Tools Expansion Reamers