Shop All Hand Reamers
Kodiak Cutting Tools
1-11/16" High Speed Steel Reamer Right-Hand Spiral
Mfr # 5492058
Zoro # G8616836
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13-1/2
- Size 1.6875 (1-11/16zinch)
- Drill Bit Size 1.6875 (1-11/16zinch)
- Drilling Length 1.2490
- Length of Cut 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5492058
- Zoro # G8616836
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 13-1/2 |
Size | 1.6875 (1-11/16zinch) |
Drill Bit Size | 1.6875 (1-11/16zinch) |
Drilling Length | 1.2490 |
Length of Cut | 4 |
Shank Diameter | 1.249 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 13/64" Size, HSS, Spiral (C29601)
- WESTWARD 1/4", 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN07)
- DEWALT Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Impact Socket (SID22136)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Reamer Right-Hand Spiral (5490023)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- HHIP #6/A 5/16-11/32" High Speed Steel Adjustable Blade Reamer (2006-0073)
- Kodiak Cutting Tools Hand Reamers