Shop All Pipe Taps
Kodiak Cutting Tools
1"-11-1/2 Taper Pipe Tap NPT Interrupted Thread Steam Oxide
Mfr # 5533770
Zoro # G8643530
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Overall Length 1-3/4
- Size 1zinch-11-1/2
- Drill Bit Size 1zinch-11-1/2
- Drilling Length 1.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533770
- Zoro # G8643530
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 1-3/4 |
Size | 1zinch-11-1/2 |
Drill Bit Size | 1zinch-11-1/2 |
Drilling Length | 1.1250 |
Square Size | 0.843 |
Square Length | 13/16 |
Shank Diameter | 1.125 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Coating | STEAM OXIDE |
Description
NPT
InterruptedSteam Oxide
Interrupted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (403275)
- RIDGID Bench Chain Vise, 1/4 to 6 In. (BC610A)
- BONWAY Bon 32-510 Salt Roller, Steel 36" (32-510)
- VEGA Square 3 Power Bit x 3-1/2" 2Pc (190R3C)
- KODIAK CUTTING TOOLS 1/16-27 High Speed Steel Taper Pipe Tap NPT (5512023)
- KODIAK CUTTING TOOLS 1-1/2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512122)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Steam Oxide (5533440)
- KODIAK CUTTING TOOLS 3/8-18 High Speed Steel Taper Pipe Tap NPT (5512067)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPT (5512078)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252108)
- Kodiak Cutting Tools Taps