Shop All Hex Dies
Kodiak Cutting Tools
1"-11-1/2 Die Hex Rethreading Carbon Steel NPT
Mfr # 5471631
Zoro # G8668417
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1
- Overall Length 1
- Drill Bit Size 1zinch-11-1/2
- Drilling Length 2-3/8
- Number of Flutes [Delete]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471631
- Zoro # G8668417
- Country of Origin United States
- Category Hex Dies
Dimensions
Size | 1zinch-11-1/2 |
Overall Length | 1 |
Drill Bit Size | 1zinch-11-1/2 |
Drilling Length | 2-3/8 |
Details
Thickness | 1 |
Number of Flutes | [Delete] |
Description
NPT
Rethreading Die
Rethreading Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 3/32" Diameter x 1/8" Shank 2-Flute Stub Length Double End Yellow Series Carbide End Mills (102364)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1IN (C12250)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 2 1/4 in L (54TM97)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 5/8"L, Zinc Plated (GN4C0625K4--A21)
- KODIAK CUTTING TOOLS 3/8-24 Die Hex Rethreading Carbon Steel (5471092)
- KODIAK CUTTING TOOLS M18X1.50 Die Hex Rethreading Carbon Steel Metric (5471532)
- KODIAK CUTTING TOOLS 7/8-14 Die Hex Rethreading Carbon Steel (5471246)
- KODIAK CUTTING TOOLS 3/8-16 Die Hex Rethreading Carbon Steel (5471081)
- KODIAK CUTTING TOOLS 1-1/8"-12 Die Hex Rethreading Carbon Steel (5471301)
- KODIAK CUTTING TOOLS M20X2.5 Die Hex Rethreading Carbon Steel Metric (5471554)
- IRWIN Hex Die, High Carbon Steel, RH, 5/16-24 (6529)
- Kodiak Cutting Tools Dies