Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0995 (N39) Carbide Reamer Standard Sizes
Mfr # 5458211
Zoro # G9183958
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Overall Length 2-1/4
- Size 0.0995 (#39)
- Drill Bit Size 0.0995 (#39)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458211
- Zoro # G9183958
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/4 |
Size | 0.0995 (#39) |
Drill Bit Size | 0.0995 (#39) |
Drilling Length | 5/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J74422MP)
- HOUGEN 15/16 in. X 3 in. 12,000-Series Annular Cutter (3-12230)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (11V435)
- EMPIRE LEVEL 500 Series 500M.78 I-Beam Level, 78 in L, 3-Vial, Magnetic, Aluminum (EM55.78)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- Kodiak Cutting Tools Reamers