Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0990 Carbide Reamer Decimal Size
Mfr # 5458200
Zoro # G9183565
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4
- Size 0.099
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.0990
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458200
- Zoro # G9183565
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/4 |
Size | 0.099 |
Drill Bit Size | 0.0990 |
Drilling Length | 5/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- GREENLEE Offset Conduit Bender, 1/2In.EMT (1810)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L (T341HM1)
- CARSON Head-Worn Magnifier, 88 mm Dia., Acrylic (LV-10)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- Kodiak Cutting Tools Carbide Chucking Reamers