Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0984 (2.5MM) Carbide Reamer Standard Sizes
Mfr # 5458189
Zoro # G9184798
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.0984 (2.50mm)
- Material Carbide
- Overall Length 2
- Drill Bit Size 0.0984 (2.50mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458189
- Zoro # G9184798
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.0984 (2.50mm) |
Overall Length | 2 |
Drill Bit Size | 0.0984 (2.50mm) |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62068)
- CENTURY DRILL & TOOL 3-5/8" Bi-Metal Hole Saw Shark Tooth (05058)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54271)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Kodiak Cutting Tools Reamers