Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0980 (N40) Carbide Reamer Standard Sizes
Mfr # 5458178
Zoro # G9185114
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 2
- Size 0.0980 (#40)
- Material Carbide
- Drill Bit Size 0.0980 (#40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458178
- Zoro # G9185114
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2 |
Size | 0.0980 (#40) |
Drill Bit Size | 0.0980 (#40) |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-20-M10-SS-55)
- CS UNITEC Non Sparking Spatula, 1in x 6in blade, Aluminum Bronze (EX408S-6A)
- KO-KEN Socket 19mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-19)
- DRILL AMERICA 25/64" HSS Heavy Duty Split Point Stub Drill Bit (D/AST25/64)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- Kodiak Cutting Tools Reamers