Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0970 Carbide Reamer Decimal Size
Mfr # 5458167
Zoro # G9184816
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 4
- Material Carbide
- Size 0.097
- Drill Bit Size 0.0970
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458167
- Zoro # G9184816
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2 |
Size | 0.097 |
Drill Bit Size | 0.0970 |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Carpet and Linoleum Cutter, General Purpose Plastic (45-C)
- CHANNELLOCK PLIER 7"" END CUT CHANNEL (357)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=3/8-16, D1= 50, H=34, Stainless Steel Polished (K0150.450A42)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3410)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- Kodiak Cutting Tools Carbide Chucking Reamers