Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0960 (N41) Carbide Reamer Standard Sizes
Mfr # 5458156
Zoro # G9183644
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.0960 (#41)
- Number of Flutes 4
- Overall Length 2
- Material Carbide
- Drill Bit Size 0.0960 (#41)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458156
- Zoro # G9183644
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.0960 (#41) |
Overall Length | 2 |
Drill Bit Size | 0.0960 (#41) |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 2-3/4" Wide Electrician's Chisel (42510)
- RECIPRO TOOLS Recip Tang Kit Replcmnt (RCT-RPL-10)
- WALTER Diamond Turning Insert, Diamond, 3, CPGT, .2, Carbide (CPGT09T301-MM4 WSM01)
- WESTWARD 7 Piece Torx? L-Shape Torx? Key Set, 40WZ25 (40WZ25)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- Kodiak Cutting Tools Carbide Chucking Reamers