Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0950 Carbide Reamer Decimal Size
Mfr # 5458145
Zoro # G9184344
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 2
- Size 0.095
- Number of Flutes 4
- Drill Bit Size 0.0950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458145
- Zoro # G9184344
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2 |
Size | 0.095 |
Drill Bit Size | 0.0950 |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 43 mm Size, Deep Socket, black oxide (J07543MLT)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- STARRETT Surface Gage, 3x2-9/16 In, 5/16 Dia, 9 In L (57A)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15/64 (C22717)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- Kodiak Cutting Tools Reamers