Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0940 Carbide Reamer Decimal Size
Mfr # 5458123
Zoro # G9183608
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.094
- Overall Length 2
- Number of Flutes 4
- Material Carbide
- Drill Bit Size 0.0940
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458123
- Zoro # G9183608
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.094 |
Overall Length | 2 |
Drill Bit Size | 0.0940 |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Scraper, 4", 10-7/8" Handle (790)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-3/4" (3046009)
- WRIGHT TOOL Striking Face Box WR 12 Pt 45deg Offset (1942)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (40L601)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Kodiak Cutting Tools Carbide Chucking Reamers