Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0935 (N42) Carbide Reamer Standard Sizes
Mfr # 5458101
Zoro # G9177895
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.0935 (#42)
- Number of Flutes 4
- Material Carbide
- Overall Length 2
- Drill Bit Size 0.0935 (#42)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458101
- Zoro # G9177895
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.0935 (#42) |
Overall Length | 2 |
Drill Bit Size | 0.0935 (#42) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/2in (41419T)
- MASTER APPLIANCE Burner (82-04U)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 9/32x6, Nonsparking (D-21)
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver (30914P)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1810 Carbide Reamer Decimal Size (5459355)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- Kodiak Cutting Tools Carbide Chucking Reamers