Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0930 Carbide Reamer Decimal Size
Mfr # 5458090
Zoro # G9177956
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.093
- Overall Length 2
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.0930
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458090
- Zoro # G9177956
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.093 |
Overall Length | 2 |
Drill Bit Size | 0.0930 |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 32 oz. Drilling Hammer with Safety Ring (JHW20678-TH)
- STANLEY Screwdriver #2 Round (64-102-A)
- KRAFT TOOL Ripping Hammer w/Wood Handle, 20 oz. (GG219)
- C.K Keyless Hexagonal Chuck 1/4" (T2463)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-2992)
- Kodiak Cutting Tools Carbide Chucking Reamers