Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0925 Carbide Reamer Decimal Size
Mfr # 5458079
Zoro # G9177938
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.0925
- Overall Length 2
- Number of Flutes 4
- Material Carbide
- Drill Bit Size 0.0925
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458079
- Zoro # G9177938
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.0925 |
Overall Length | 2 |
Drill Bit Size | 0.0925 |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" HEX Demo 12" Flat Chisel (48-62-3010)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- FREUD TOP BEAR FLUSH TRIM 5/8"" (50-104)
- DYNAMIC Tools 16 Piece Punch And Chisel Set (D058203)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Kodiak Cutting Tools Reamers