Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0890 (N43) Carbide Reamer Standard Sizes
Mfr # 5458024
Zoro # G9179864
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Material Carbide
- Number of Flutes 4
- Size 0.0890 (#43)
- Drill Bit Size 0.0890 (#43)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458024
- Zoro # G9179864
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2 |
Size | 0.0890 (#43) |
Drill Bit Size | 0.0890 (#43) |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Torque Screwdriver, Fixed Torque: 2.8Nm (211750 2,8)
- CLEVELAND Car Length Reamer w/Straight Shank (C24013)
- BON TOOL Bon 11-835 Hand Tracer, Chisel Point Carbide 1 1/2" (11-835)
- DREMEL Wheel, Flap, 3/8 In (502)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- Kodiak Cutting Tools Carbide Chucking Reamers